387196
Chromalox Heat Tracing, SRP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

387196

Chromalox Heat Tracing, SRP Series
In stock
Item Number
387196
MFG Item Number
387196
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, SRP Series
Item #
387196
Cable, Heating, Self-Regulating,

SRP Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 387196
Item Number 387196
Manufacturer Chromalox
Product Series SRP
Family Series Chromalox Heat Tracing, SRP Series
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 750 '
Input Voltage 208-277 VAC
Watts Per Foot 10 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid and Fluoropolymer Overjacket
Comments Model Number: SRP 10-2CT
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved