388180
Chromalox Heat Tracing, SRME Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

388180

Chromalox Heat Tracing, SRME Series
In stock
Item Number
388180
MFG Item Number
388180
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, SRME Series
Item #
388180
Cable, Heating, Self-Regulating,

SRME Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 388180
Item Number 388180
Manufacturer Chromalox
Product Series SRME
Family Series Chromalox Heat Tracing, SRME Series
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 750 '
Input Voltage 208-277 VAC
Watts Per Foot 8 W
Cable Type Self-Regulating
Cable Insulation Type Tin-Plated Copper Metallic Braid and Fluoropolymer Corrosion Resistant Overjacket
Approvals CSA, UL
Comments Model Number: SRM/E 8-2CT
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved