389589
Chromalox Thermostats, DL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

389589

Chromalox Thermostats, DL Series
In stock
Item Number
389589
MFG Item Number
389589
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, DL Series
Item #
389589
RTAS AMBIENT SENSING THERMOSTAT

DL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 389589
Item Number 389589
Manufacturer Chromalox
Product Series DL
Family Series Chromalox Thermostats, DL Series
Phase 1
Current 22 A
Temperature Range 0-400 °F
Watertight Yes
Comments Model Number: RTAS
Net Weight 2 lbs
Gross Weight 3.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved