392083
Chromalox Heat Tracing, CWM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

392083

Chromalox Heat Tracing, CWM Series
In stock
Item Number
392083
MFG Item Number
392083
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, CWM Series
Item #
392083
Cable, Heating, Constant Wattage,

CWM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 392083
Item Number 392083
Manufacturer Chromalox
Product Series CWM
Family Series Chromalox Heat Tracing, CWM Series
Wire Gauge (AWG) 12 AWG
Conductor Type Copper
Maximum Length 780 '
Input Voltage 240 VAC
Watts Per Foot 4 W
Cable Type Constant Wattage
Cable Insulation Type Tinned Copper Braid and Fluoropolymer Overjacket
Approvals CSA, UL
Comments Model Number: CWM 4-2CT
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved