AFS-222-121
Cleveland Controls HVAC Sensors, AFS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFS-222-121

Cleveland Controls HVAC Sensors, AFS Series
In stock
Item Number
AFS-222-121
MFG Item Number
18469-121
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, AFS Series
Item #
AFS-222-121
Pressure Switch, Field Adjustable,

AFS Series Information

  • Field Adjustable
  • Operating Range Options: 0‑2 in W.C. or 0‑12 in W.C.
  • UL, CSA
  • Max Pressure: 1/2 psi
The AFS Series provides a general purpose proving switch designed for package burner, furnace, fuel‑burning equipment, HVAC and other Energy Management applications. It may be used to sense positive, negative, or differential air pressure. The plated housing contains a diaphragm, a calibration spring and a snap‑acting SPDT switch.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 18469-121
Item Number AFS-222-121
Manufacturer Cleveland Controls
Product Series AFS
Family Series Cleveland Controls HVAC Sensors, AFS Series
Pressure Range 0-12 in WC
Process Connection 7/16-24 UNS 2A Male
Sensor Style Air Differential Switch
Display No
Max Pressure 0.5 psi
Supply Voltage 115-277 VAC
Electrical Connection Screw Terminal
Temperature Range -40-180 °F
Approvals CE, CSA, cUL, FM, UL
Net Weight 1.06 lbs
Gross Weight 1.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved