NS2-0000-01
Cleveland Controls HVAC Sensors, NS2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NS2-0000-01

Cleveland Controls HVAC Sensors, NS2 Series
In stock
Item Number
NS2-0000-01
MFG Item Number
NS2000001
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, NS2 Series
Item #
NS2-0000-01
Pressure Switch, Field Adjustable

NS2 Series Information

  • Max Pressure: 14 in W.C.
  • UL, cUL, CSA, CE
The NS2 Switch has a glass‑filled polycarbonate housing containing a sensing diaphragm and an integral snap‑acting switch with three male 90 degree quick‑connect terminals. The switch can sense positive, negative or differential air pressure. The field adjustable set point range of the switch is 0.10 in W.C. to 10.0 in W.C. Using the switch accessories contained in this kit, the NS2 switch can be applied to a wide variety of residential and light commercial HVAC applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NS2000001
Item Number NS2-0000-01
Manufacturer Cleveland Controls
Product Series NS2
Family Series Cleveland Controls HVAC Sensors, NS2 Series
Pressure Range 0-10 in WC
Process Connection 1/4 in Slip-On Connector
Sensor Style Air Differential Switch
Display No
Max Pressure 0.5 psi
Supply Voltage 115-277 VAC, 24 VAC
Electrical Connection Spade
Temperature Range -40-190 °F
Approvals CE, CSA, cUL, UL
RoHS Compliant Yes
Net Weight 0.205 lbs
Gross Weight 0.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved