RSS-495-011
Cleveland Controls HVAC Sensors, RSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSS-495-011

Cleveland Controls HVAC Sensors, RSS Series
In stock
Item Number
RSS-495-011
MFG Item Number
25744011
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, RSS Series
Item #
RSS-495-011
Pressure Switch w/ Install Kit,

RSS Series Information

  • Max Pressure: 1 psi
  • Field Adjustable
The Series RSS Sensing Switch Kit provides an economical and convenient solution for many residential and light commercial HVAC applications. Series RSS switch have an adjustable set point ranges options are 0‑1" W.C. and 1‑4" W.C. The RSS‑495 switch has a thermoplastic housing containing a diaphragm and snapacting switch.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25744011
Item Number RSS-495-011
Manufacturer Cleveland Controls
Product Series RSS
Family Series Cleveland Controls HVAC Sensors, RSS Series
Pressure Range 0-1 in WC
Process Connection 1/4 in Pneumatic Barb
Sensor Style Air Differential Switch
Display No
Max Pressure 0.5 psi
Supply Voltage 115-277 VAC
Electrical Connection Spade
Temperature Range -40-190 °F
Approvals CE, CSA, cUL, UL
RoHS Compliant Yes
Net Weight 0.25 lbs
Gross Weight 0.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved