10/3VX400
Continental Belt Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10/3VX400

Continental Belt Belts
In stock
Item Number
10/3VX400
MFG Item Number
10/3VX400
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
10/3VX400
Continental 10/3VX400, Type (3VX),

Series Information

Specifications

Specifications
Item Number 10/3VX400
Manufacturer Part Number 10/3VX400
Ships Factory Direct No
Manufacturer Continental Belt
Family Series Continental Belt Belts
Belt Type 3VX
Number of Bands 10
Outside Length 40 "
Smooth/Cogged Cogged
Net Weight 0.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved