10/3VX560
Continental Belt Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10/3VX560

Continental Belt Belts
In stock
Item Number
10/3VX560
MFG Item Number
10/3VX560
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
10/3VX560
Continental 10/3VX560, Type (3VX),

Series Information

Specifications

Specifications
Item Number 10/3VX560
Manufacturer Part Number 10/3VX560
Ships Factory Direct No
Manufacturer Continental Belt
Family Series Continental Belt Belts
Belt Type 3VX
Number of Bands 10
Outside Length 56 "
Smooth/Cogged Cogged
Net Weight 3.19 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved