10/5VX1000
Continental Belt Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10/5VX1000

Continental Belt Belts
In stock
Item Number
10/5VX1000
MFG Item Number
10/5VX1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
10/5VX1000
Continental 10/5VX1000, Type (5VX),

Series Information

Specifications

Specifications
Item Number 10/5VX1000
Manufacturer Part Number 10/5VX1000
Ships Factory Direct No
Manufacturer Continental Belt
Family Series Continental Belt Belts
Belt Type 5VX
Number of Bands 10
Outside Length 100 "
Smooth/Cogged Cogged
Net Weight 12.34 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved