10/5VX1600
Continental Belt Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10/5VX1600

Continental Belt Belts
In stock
Item Number
10/5VX1600
MFG Item Number
10/5VX1600
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
10/5VX1600
Continental 10/5VX1600, Type (5VX),

Series Information

Specifications

Specifications
Item Number 10/5VX1600
Manufacturer Part Number 10/5VX1600
Ships Factory Direct No
Manufacturer Continental Belt
Family Series Continental Belt Belts
Belt Type 5VX
Number of Bands 10
Outside Length 160 "
Smooth/Cogged Cogged
Net Weight 22.8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved