10/5VX710
Continental Belt Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10/5VX710

Continental Belt Belts
In stock
Item Number
10/5VX710
MFG Item Number
10/5VX710
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
10/5VX710
Continental 10/5VX710, Type (5VX),

Series Information

Specifications

Specifications
Item Number 10/5VX710
Manufacturer Part Number 10/5VX710
Ships Factory Direct No
Manufacturer Continental Belt
Family Series Continental Belt Belts
Belt Type 5VX
Number of Bands 10
Outside Length 71 "
Smooth/Cogged Cogged
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved