2L150
Continental Belt Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2L150

Continental Belt Belts
In stock
Item Number
2L150
MFG Item Number
2L150
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
2L150
Continental 2L150, Type (2L) Smooth

Series Information

Specifications

Specifications
Item Number 2L150
Manufacturer Part Number 2L150
Manufacturer Continental Belt
Family Series Continental Belt Belts
Belt Type 2L
Number of Bands 1
Belt Pinch 14
Outside Length 15 "
Smooth/Cogged Smooth
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved