2L220
Continental Belt Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2L220

Continental Belt Belts
In stock
Item Number
2L220
MFG Item Number
2L220
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
2L220
Continental 2L220, Type (2L) Smooth

Series Information

Specifications

Specifications
Item Number 2L220
Manufacturer Part Number 2L220
Ships Factory Direct No
Manufacturer Continental Belt
Family Series Continental Belt Belts
Belt Type 2L
Number of Bands 1
Belt Pinch 21
Outside Length 22 "
Smooth/Cogged Smooth
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved