4L240
Continental Belt Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4L240

Continental Belt Belts
In stock
Item Number
4L240
MFG Item Number
4L240
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
4L240
Continental 4L240, Type (4L) Smooth

Series Information

Specifications

Specifications
Item Number 4L240
Manufacturer Part Number 4L240
Ships Factory Direct No
Manufacturer Continental Belt
Family Series Continental Belt Belts
Belt Type 4L
Number of Bands 1
Belt Pinch 22
Outside Length 24 "
Smooth/Cogged Smooth
Net Weight 0.125 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved