B22
Continental Belt Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B22

Continental Belt Belts
In stock
Item Number
B22
MFG Item Number
B22
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
B22
Continental B22, Type (B) Smooth

Series Information

Specifications

Specifications
Item Number B22
Manufacturer Part Number B22
Manufacturer Continental Belt
Family Series Continental Belt Belts
Belt Type B
Number of Bands 1
Belt Pinch 23.8
Outside Length 25 "
Smooth/Cogged Smooth
Net Weight 0.5 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved