B23
Continental Belt Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B23

Continental Belt Belts
In stock
Item Number
B23
MFG Item Number
B23
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
B23
Continental B23, Type (B) Smooth

Series Information

Specifications

Specifications
Item Number B23
Manufacturer Part Number B23
Manufacturer Continental Belt
Family Series Continental Belt Belts
Belt Type B
Number of Bands 1
Belt Pinch 24.8
Outside Length 26 "
Smooth/Cogged Smooth
Net Weight 1.63 lbs
Gross Weight 1.63 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved