B29
Continental Belt Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B29

Continental Belt Belts
In stock
Item Number
B29
MFG Item Number
B29
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
B29
Continental B29, Type (B) Smooth

Series Information

Specifications

Specifications
Item Number B29
Manufacturer Part Number B29
Ships Factory Direct No
Manufacturer Continental Belt
Family Series Continental Belt Belts
Belt Type B
Number of Bands 1
Belt Pinch 30.8
Outside Length 32 "
Smooth/Cogged Smooth
Net Weight 0.5 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved