075U3B600BAECB075140
Control Techniques Reconditioned Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

075U3B600BAECB075140

Control Techniques Reconditioned Motors
In stock
Item Number
075U3B600BAECB075140
MFG Item Number
075U3B600BAECB075140
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
075U3B600BAECB075140
Unimotor FM Servo Motor, 460V,

Series Information

Specifications

Specifications
Manufacturer Part Number 075U3B600BAECB075140
Item Number 075U3B600BAECB075140
Manufacturer Control Techniques Reconditioned
Family Series Control Techniques Reconditioned Motors
Power Rating (kW) 1.21 kW
Voltage 460 VAC
Servomotor Type Rotary
Rated Speed 6,000 RPM
Mounting Type Flange
Encoder Type Absolute
Encoder Bit Resolution 12 BIT
Constant Torque (Nm) 1.92 Nm
Peak Torque (Nm) 8 Nm
Peak Torque (in-oz) 1,136 in-oz
Constant Torque (in-oz) 272 in-oz
Constant Torque (in-lb) 17 in-lb
Peak Torque (in-lb) 71 in-lb
Brake No
IP Rating IP65
Approvals CE, cURus
RoHS Yes
Net Weight 8.1 lbs
Gross Weight 9.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved