960756-06
Control Techniques Reconditioned Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

960756-06

Control Techniques Reconditioned Motors
In stock
Item Number
960756-06
MFG Item Number
960756-06
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
960756-06
NTM-212-CONS-000R, Factory

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 960756-06
Item Number 960756-06
Manufacturer Control Techniques Reconditioned
Family Series Control Techniques Reconditioned Motors
Power Rating (kW) 0.74 kW
Voltage 230 VAC
Servomotor Type Rotary
Rated Speed 5,000 RPM
Mounting Type Flange
Encoder Type Incremental
Constant Torque (Nm) 1.4 Nm
Peak Torque (Nm) 4.24 Nm
Peak Torque (in-oz) 600 in-oz
Constant Torque (in-oz) 200 in-oz
Constant Torque (in-lb) 12.5 in-lb
Peak Torque (in-lb) 37.5 in-lb
Brake No
IP Rating IP65
Approvals cURus
RoHS Yes
Net Weight 4 lbs
Gross Weight 4.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved