The store will not work correctly when cookies are disabled.
BA4202
Control Techniques Reconditioned HVAC Drives, Affinity Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
HVAC Drives, Affinity Series
BA4202,230Vac,30HP, Factory
Affinity Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BA4202 |
Item Number |
BA4202 |
Manufacturer |
Control Techniques Reconditioned |
Product Series |
Affinity |
Family Series |
Control Techniques Reconditioned HVAC Drives, Affinity Series |
Nominal Input Voltage (AC) |
240 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
30 hp |
Amps (Variable Torque Rating) |
80 A |
Amps (Constant Torque Rating) |
68 A |
Input Range Voltage (AC) |
180-264 VAC |
Braking Type |
None |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
HP (Constant Torque Rating) |
25 hp |
Height |
21.5 " |
Width |
12.2 " |
Depth |
11.7 " |
Frame Size |
4 |
IP Rating |
IP20 |
Net Weight |
66.1 lbs |
Gross Weight |
66.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved