BA4203
Control Techniques Reconditioned HVAC Drives, Affinity Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA4203

Control Techniques Reconditioned HVAC Drives, Affinity Series
In stock
Item Number
BA4203
MFG Item Number
BA4203
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

HVAC Drives, Affinity Series
Item #
BA4203
R-BA4203-E1,230V,40HP, Factory

Affinity Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BA4203
Item Number BA4203
Manufacturer Control Techniques Reconditioned
Product Series Affinity
Family Series Control Techniques Reconditioned HVAC Drives, Affinity Series
Nominal Input Voltage (AC) 240 VAC
Input Phase 3
HP (Variable Torque Rating) 30 hp
Amps (Variable Torque Rating) 80 A
Amps (Constant Torque Rating) 104 A
Input Range Voltage (AC) 180-264 VAC
Braking Type None
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Mounting Panel
HP (Constant Torque Rating) 40 hp
Height 21.5 "
Width 12.2 "
Depth 11.7 "
Frame Size 4
IP Rating IP20
Net Weight 66.1 lbs
Gross Weight 66.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved