H300-03200110A10101AB103
Control Techniques Reconditioned HVAC Drives
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H300-03200110A10101AB103

Control Techniques Reconditioned HVAC Drives
In stock
Item Number
H300-03200110A10101AB103
MFG Item Number
H300-03200110A10101AB103
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Drives, Series
Item #
H300-03200110A10101AB103
Drive, AC, 3.0HP, 240V, 11.0A, VT,OP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H300-03200110A10101AB103
Item Number H300-03200110A10101AB103
Manufacturer Control Techniques Reconditioned
Family Series Control Techniques Reconditioned HVAC Drives
Nominal Input Voltage (AC) 240 VAC
Input Phase 3
HP (Variable Torque Rating) 3 hp
Amps (Variable Torque Rating) 11 A
Input Range Voltage (AC) 180-264 VAC
Braking Type None
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Height 15 "
Width 3.3 "
Depth 7.9 "
Frame Size 3
Net Weight 9.9 lbs
Gross Weight 9.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved