QMP45A4
Control Techniques Reconditioned Drives, QUANTUM MP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QMP45A4

Control Techniques Reconditioned Drives, QUANTUM MP Series
In stock
Item Number
QMP45A4
MFG Item Number
QMP45A4
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, QUANTUM MP Series
Item #
QMP45A4
R-QMP45A4,24 to 480Vac, Factory

QUANTUM MP Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number QMP45A4
Item Number QMP45A4
Manufacturer Control Techniques Reconditioned
Product Series QUANTUM MP
Family Series Control Techniques Reconditioned Drives, QUANTUM MP Series
Input Voltage (AC) 240-480 VAC
Input Current (AC) 40 A
Output Armature Voltage (DC) 648 VDC
Max HP @ 240 VDC Armature 10 hp
Max HP @ 500 VDC Armature 25 hp
Input Phase 3
Output Field Current (DC) 8 A
Max Armature Current (DC) 45 A
Output Field VDC 432 VDC
Regen No
Feedback Types Encoder, Tachometer
Operator Controls Sold Separately, See Accessories
Package Enclosed
Temperature Range (F) 32-131 °F
NEMA Rating NEMA 1
IP Rating IP20
Approvals CE, cUL, UL
Nominal Armature VDC 630 VDC
Net Weight 40 lbs
Gross Weight 40 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved