SP3503
Control Techniques Reconditioned Drives, Unidrive SP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SP3503

Control Techniques Reconditioned Drives, Unidrive SP Series
In stock
Item Number
SP3503
MFG Item Number
SP3503
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Unidrive SP Series
Item #
SP3503
SP3503-R,575Vac,5hp, Factory

Unidrive SP Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SP3503
Item Number SP3503
Manufacturer Control Techniques Reconditioned
Product Series Unidrive SP
Family Series Control Techniques Reconditioned Drives, Unidrive SP Series
Input Phase 3
HP (Constant Torque Rating) 5 hp
HP (Variable Torque Rating) 7.5 hp
Amps (Constant Torque Rating) 6.1 A
Amps (Variable Torque Rating) 8.4 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop Yes
AC Line Regenerative No
Operator Controls Sold Separately, See Accessories
IP Rating IP20
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 518-633 VAC
Max Frequency 3,000 Hz
Package SP31P20
Dynamic Braking Trans Included
Depth 10.24 "
Width 9.84 "
Height 15.32 "
Net Weight 33.1 lbs
Gross Weight 33.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved