The store will not work correctly when cookies are disabled.
SP4604
Control Techniques Reconditioned Drives, Unidrive SP Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drives, Unidrive SP Series
R-SP4604,575Vac,40hp, Factory
Unidrive SP Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SP4604 |
Item Number |
SP4604 |
Manufacturer |
Control Techniques Reconditioned |
Product Series |
Unidrive SP |
Family Series |
Control Techniques Reconditioned Drives, Unidrive SP Series |
Input Phase |
3 |
HP (Constant Torque Rating) |
40 hp |
HP (Variable Torque Rating) |
50 hp |
Amps (Constant Torque Rating) |
36 A |
Amps (Variable Torque Rating) |
43 A |
Braking Type |
DC Injection, Dynamic Braking Transistor Included |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
621-759 VAC |
Max Frequency |
3,000 Hz |
Package |
SP4IP20 |
Dynamic Braking Trans |
Included |
Depth |
11.73 " |
Width |
12.21 " |
Height |
21.53 " |
Net Weight |
66.1 lbs |
Gross Weight |
66.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved