095U3B400BACAA100190
Control Techniques Motors, Unimotor FM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

095U3B400BACAA100190

Control Techniques Motors, Unimotor FM Series
In stock
Item Number
095U3B400BACAA100190
MFG Item Number
095U3B400BACAA100190
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Unimotor FM Series
Item #
095U3B400BACAA100190
Unimotor, 095U3,460V,3.8Nm,4krpm M

Unimotor FM Series Information

  • IP65 Protection
  • 12.4~1204 lb‑in Torque Range
  • Medium Inertia Design with High Inertia Option Available
Unimotor FM is a high performance, brush less AC Servo motor range matched for use with Control Techniques' brand drives. "FM" stands for "Flexible Motor" and is designed to accommodate a wide range of applications. The motors are available in six frame sizes with various mounting arrangements and motor lengths. Emerson drives and motors are designed to function as an optimized system. Unimotor FM is the perfect partner for Unidrive M, Digitax ST and Epsilon EP servo drives.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 095U3B400BACAA100190
Item Number 095U3B400BACAA100190
Manufacturer Control Techniques
Product Series Unimotor FM
Family Series Control Techniques Motors, Unimotor FM Series
Power Rating (kW) 1.59 kW
Voltage 460 VAC
Rated Speed 4,000 RPM
Mounting Type Flange
Encoder Type Incremental
Constant Torque (Nm) 3.8 Nm
Peak Torque (Nm) 13.5 Nm
Peak Torque (in-oz) 1,904 in-oz
Constant Torque (in-oz) 537.6 in-oz
Constant Torque (in-lb) 33.6 in-lb
Peak Torque (in-lb) 119 in-lb
Brake No
IP Rating IP65
Approvals CE, cURus
RoHS Yes
Net Weight 12.99 lbs
Gross Weight 14.655 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved