1220-0003020
Control Techniques Braking Resistors, 1220 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1220-0003020

Control Techniques Braking Resistors, 1220 Series
In stock
Item Number
1220-0003020
MFG Item Number
1220-0003020
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, 1220 Series
Item #
1220-0003020
UL Dynamic Breaking Resistor 300W,

1220 Series Information

  • Galvanized NEMA 1 Enclosure
  • UL Recognized Continuous 100% Rated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1220-0003020
Item Number 1220-0003020
Manufacturer Control Techniques
Product Series 1220
Family Series Control Techniques Braking Resistors, 1220 Series
Ohms 20 Ohm
Wattage 300 W
Nominal Height 2 "
Nominal Width 9 "
Nominal Depth 1 "
Net Weight 0 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved