1220-0005050
Control Techniques Braking Resistors, 1220 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1220-0005050

Control Techniques Braking Resistors, 1220 Series
In stock
Item Number
1220-0005050
MFG Item Number
1220-0005050
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, 1220 Series
Item #
1220-0005050
UL Dynamic Breaking Resistor 500W,

1220 Series Information

  • Galvanized NEMA 1 Enclosure
  • UL Recognized Continuous 100% Rated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1220-0005050
Item Number 1220-0005050
Manufacturer Control Techniques
Product Series 1220
Family Series Control Techniques Braking Resistors, 1220 Series
Ohms 50 Ohm
Wattage 500 W
Nominal Height 2 "
Nominal Width 13 "
Nominal Depth 1 "
Net Weight 0 lbs
Gross Weight 2.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved