C200-04200133A10101AB100
Control Techniques Drives, Commander C200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C200-04200133A10101AB100

Control Techniques Drives, Commander C200 Series
In stock
Item Number
C200-04200133A10101AB100
MFG Item Number
C200-04200133A10101AB100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Commander C200 Series
Item #
C200-04200133A10101AB100
Drive, AC, 3.0HP, 240V, 13.3A, CT,OP

Commander C200 Series Information

  • Fixed LED Keypad
  • Closed Loop Current Control without a Position Feedback Device
  • RFC‑A Algorithm
  • 2x Analog inputs, 4x Digital inputs, 1x Analog output, 1x Digital I/O, 1x Relay
The Commander C200 delivers benchmark functionality at no added cost to the base drive itself. Plug‑in options, dynamic performance, PLC functionality and other advanced features such as fieldbus, Ethernet, and Modbus RTU communications ensure that in more complex applications Commander C200 can deliver more than the average general purpose drive ‑ giving you lower cost solutions and better productivity in your motor control applications.

Specifications

Specifications
Manufacturer Part Number C200-04200133A10101AB100
Item Number C200-04200133A10101AB100
Manufacturer Control Techniques
Product Series Commander C200
Family Series Control Techniques Drives, Commander C200 Series
Input Phase 1 or 3
HP (Constant Torque Rating) 3 hp
HP (Variable Torque Rating) 3 hp
Amps (Constant Torque Rating) 13.3 A
Amps (Variable Torque Rating) 13.3 A
Braking Type DC Injection, Dynamic Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP20
Motor Control-Max Level Open Loop Rotor Flux Control
Mounting Panel
Input Range Voltage (AC) 200-240 VAC
Max Frequency 550 Hz
Package C200FR4IP20
Frame Size 4
Enclosure 4
Dynamic Braking Trans Included
Depth 6.9 "
Width 4.5 "
Height 10.9 "
Net Weight 6.9 lbs
Gross Weight 8.415 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved