DBR-0500-00300-P
Control Techniques Braking Resistors, DBR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DBR-0500-00300-P

Control Techniques Braking Resistors, DBR Series
In stock
Item Number
DBR-0500-00300-P
MFG Item Number
DBR-0500-00300-P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, DBR Series
Item #
DBR-0500-00300-P
DB RESISTOR, 50 OHMS, 300 WATTS,

DBR Series Information

  • Galvanized NEMA 1 Enclosure
  • 230, 460, or 575 VAC
  • With Built‑In Junction Box, Terminal Strip, Thermal Contact, and Pre‑Wired Resistors

Specifications

Specifications
Manufacturer Part Number DBR-0500-00300-P
Item Number DBR-0500-00300-P
Manufacturer Control Techniques
Product Series DBR
Family Series Control Techniques Braking Resistors, DBR Series
Ohms 50 Ohm
Wattage 300 W
Net Weight 0 lbs
Gross Weight 2.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved