H300-06200500A10101AB103
Control Techniques HVAC Drives, H300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H300-06200500A10101AB103

Control Techniques HVAC Drives, H300 Series
In stock
Item Number
H300-06200500A10101AB103
MFG Item Number
H300-06200500A10101AB103
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Drives, H300 Series
Item #
H300-06200500A10101AB103
Drive, AC, 15HP, 240V, 50.0A, VT, OP

H300 Series Information

  • Three SI Module Slots for Additional Communications and I/O
  • Aluminum Chassis Mounting
  • BACnet, Metasys N2 & Modbus RTU Communications as Standard
The HVAC Drive H300 is the result of extensive research and builds on our vast experience in the HVAC market. The HVAC Drive H300 drive dimensions are among the smallest in class at every power rating. This saves valuable building real estate, makes the drives easy to handle and maximizes mounting flexibility. UL508A approved, our fan and pump controller bypass packages are fully integrated with HVAC Drive H300 and are available in NEMA 1, NEMA 12, NEMA 3R & NEMA 4X enclosures.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H300-06200500A10101AB103
Item Number H300-06200500A10101AB103
Manufacturer Control Techniques
Product Series H300
Family Series Control Techniques HVAC Drives, H300 Series
Nominal Input Voltage (AC) 240 VAC
Input Phase 3
HP (Variable Torque Rating) 15 hp
Amps (Variable Torque Rating) 50 A
Input Range Voltage (AC) 200-240 VAC
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Rotor Flux Control
Mounting Panel
Height 15.4 "
Width 8.3 "
Depth 7.9 "
Frame Size 6
IP Rating IP20
Net Weight 30.9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved