M200-02200075A10101AB100
Control Techniques Drives, Unidrive M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M200-02200075A10101AB100

Control Techniques Drives, Unidrive M Series
In stock
Item Number
M200-02200075A10101AB100
MFG Item Number
M200-02200075A10101AB100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Unidrive M Series
Item #
M200-02200075A10101AB100
Unidrive 230VAC, Max Output HP:

Unidrive M Series Information

  • Variable Speed
  • 1 or 3 Phases
  • Panel Mounted

Videos

Specifications

Specifications
Manufacturer Part Number M200-02200075A10101AB100
Item Number M200-02200075A10101AB100
Manufacturer Control Techniques
Product Series Unidrive M
Family Series Control Techniques Drives, Unidrive M Series
Input Phase 1 or 3
HP (Constant Torque Rating) 2 hp
HP (Variable Torque Rating) 2 hp
Amps (Constant Torque Rating) 7.5 A
Amps (Variable Torque Rating) 7.5 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP20
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 180-264 VAC
Max Frequency 550 Hz
Frame Size 2
Enclosure 2
Dynamic Braking Trans Included
Net Weight 2.465 lbs
Gross Weight 3.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved