M701-03400062A10101AB100
Control Techniques Drives, Unidrive M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M701-03400062A10101AB100

Control Techniques Drives, Unidrive M Series
In stock
Item Number
M701-03400062A10101AB100
MFG Item Number
M701-03400062A10101AB100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Unidrive M Series
Item #
M701-03400062A10101AB100
Unidrive Modbus RTU, No Kypd,

Unidrive M Series Information

  • Variable Speed
  • 1 or 3 Phases
  • Panel Mounted

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M701-03400062A10101AB100
Item Number M701-03400062A10101AB100
Manufacturer Control Techniques
Product Series Unidrive M
Family Series Control Techniques Drives, Unidrive M Series
Input Phase 3
HP (Constant Torque Rating) 3 hp
HP (Variable Torque Rating) 5 hp
Amps (Constant Torque Rating) 6.2 A
Amps (Variable Torque Rating) 7.7 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop Yes
AC Line Regenerative No
Operator Controls Sold Separately, See Accessories
IP Rating IP20
Motor Control-Max Level RFC (Rotor Flux Control)
Mounting Panel
Input Range Voltage (AC) 342-528 VAC
Max Frequency 550 Hz
Frame Size 3
Enclosure 3
Dynamic Braking Trans Included
Net Weight 9.9 lbs
Gross Weight 9.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved