M750-01400042A10101AB101
Control Techniques Drives, Digitax HD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M750-01400042A10101AB101

Control Techniques Drives, Digitax HD Series
In stock
Item Number
M750-01400042A10101AB101
MFG Item Number
M750-01400042A10101AB101
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Digitax HD Series
Item #
M750-01400042A10101AB101
Digitax HD M750, Ethernet, No

Digitax HD Series Information

  • 300% Overload
  • Minimum Size and Exceptional Power Density
  • LCD Keypad Operation
The Digitax HD range brings ultimate performance to high dynamic, pulse duty applications, where high peak torque is required for fast acceleration. Optimized for high‑dynamic applications, Digitax HD provides the flexibility of both standalone and modular configurations. The drive offers full servo control plus open loop permanent magnet and induction motor control across four functionality levels: EtherCAT, MCi machine control, multiprotocol EtherNet and the flexible Base drive.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M750-01400042A10101AB101
Item Number M750-01400042A10101AB101
Manufacturer Control Techniques
Product Series Digitax HD
Family Series Control Techniques Drives, Digitax HD Series
Voltage 342-528 VAC
Continuous Rated Current (3PH) 4.2 A
Peak Rated Current (3PH) 12.6 A
Phase 3
Encoder Feedback Yes
Frequency Response 60 Hz
Analog Inputs 1
Analog Outputs 2
Digital Outputs 2
Onboard Comm. EtherNet Switch
IP Rating IP20
Ethernet/IP Yes
Approvals UL
Net Weight 2.73 lbs
Gross Weight 3.885 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved