The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NTE-207-CBNS-0000
Control Techniques Motors, NT Series
In stock
Item Number
NTE-207-CBNS-0000
MFG Item Number
NTE-207-CBNS-0000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
NT 2in. SERVO MOTOR, ENGLISH MOUNTING
Very Low Inertia With or Without Holding Brakes All Model are IP65 Rated 2048 Standard Encoder Resolution English or Metric Flanges The NT Motor is an economical, high performance motor manufactured to maximize torque and minimize size. The NT motor uses powerful Neodymium magnets and is manufactured with a segmented core to maximize stator efficiency and further reduce size.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
NTE-207-CBNS-0000
Item Number
NTE-207-CBNS-0000
Manufacturer
Control Techniques
Product Series
NT
Family Series
Control Techniques Motors, NT Series
Power Rating (kW)
0.432 kW
Voltage
230 VAC
Rated Speed
5,000 RPM
Mounting Type
English
Encoder Type
Incremental
Encoder Bit Resolution
14 BIT
Constant Torque (Nm)
0.85 Nm
Peak Torque (Nm)
2.54 Nm
Peak Torque (in-oz)
360 in-oz
Constant Torque (in-oz)
120 in-oz
Constant Torque (in-lb)
7.5 in-lb
Peak Torque (in-lb)
22.5 in-lb
Brake
Yes
IP Rating
IP65
Approvals
cURus
RoHS
Yes
Net Weight
3 lbs
Gross Weight
4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved