NTE-330-CONS-0000
Control Techniques Motors, NT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NTE-330-CONS-0000

Control Techniques Motors, NT Series
In stock
Item Number
NTE-330-CONS-0000
MFG Item Number
NTE-330-CONS-0000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, NT Series
Item #
NTE-330-CONS-0000
NT 3in. SERVO MOTOR, ENGLISH MOUNTING

NT Series Information

  • Very Low Inertia
  • With or Without Holding Brakes
  • All Model are IP65 Rated
  • 2048 Standard Encoder Resolution
  • English or Metric Flanges
The NT Motor is an economical, high performance motor manufactured to maximize torque and minimize size. The NT motor uses powerful Neodymium magnets and is manufactured with a segmented core to maximize stator efficiency and further reduce size.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NTE-330-CONS-0000
Item Number NTE-330-CONS-0000
Manufacturer Control Techniques
Product Series NT
Family Series Control Techniques Motors, NT Series
Power Rating (kW) 1.49 kW
Voltage 230 VAC
Rated Speed 4,000 RPM
Mounting Type English
Encoder Type Incremental
Encoder Bit Resolution 14 BIT
Constant Torque (Nm) 3.56 Nm
Peak Torque (Nm) 10.68 Nm
Peak Torque (in-oz) 1,512 in-oz
Constant Torque (in-oz) 504 in-oz
Constant Torque (in-lb) 31.5 in-lb
Peak Torque (in-lb) 94.5 in-lb
Brake No
IP Rating IP65
Approvals cURus
RoHS Yes
Net Weight 7.3 lbs
Gross Weight 7.985 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved