SIBAAA0050
Control Techniques Encoders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SIBAAA0050

Control Techniques Encoders
In stock
Item Number
SIBAAA0050
MFG Item Number
SIBAAA0050
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, Series
Item #
SIBAAA0050
Unidrive M, Incremental or

Series Information

Specifications

Specifications
Manufacturer Part Number SIBAAA0050
Item Number SIBAAA0050
Manufacturer Control Techniques
Family Series Control Techniques Encoders
Termination 17 Pin Circular
Connector Type 15 Pin Sub D
Contact Gender Male
Net Weight 1.715 lbs
Gross Weight 1.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved