The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SP0202-EZ-LED
Control Techniques Drives, Unidrive SP Series
In stock
Item Number
SP0202-EZ-LED
MFG Item Number
SP0202-EZ-LED
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drives, Unidrive SP Series
Unidrive SP w/ LED Keypad, 230Vac,
Unidrive SP Series Information
Universal AC Drive Open/Closed Loop & Servo 1 to 1000hp 200V ‑ 690V, 3‑Phase NEMA 4X (IP66) Drive application areas are very diverse in terms of control and power requirements. Already established as the Benchmark in terms of applications flexibility, the Unidrive SP now adds power flexibility to become the Benchmark in large drives.
Universal motor control ‑induction, servo & synchronous World class reliability assured by design Active front end control mode for harmonic elimination and regeneration PLC elimination with scalable programmability through option modules World standard field bus connectivity options Onboard dynamic braking control Onboard optional dynamic braking resistor Onboard EMC filter Worldwide certification including CE & UL
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
SP0202-EZ-LED
Item Number
SP0202-EZ-LED
Manufacturer
Control Techniques
Product Series
Unidrive SP
Family Series
Control Techniques Drives, Unidrive SP Series
Input Phase
3
HP (Constant Torque Rating)
0.75 hp
HP (Variable Torque Rating)
0.75 hp
Amps (Constant Torque Rating)
3.1 A
Amps (Variable Torque Rating)
3.1 A
Braking Type
DC Injection, Dynamic Braking Transistor Included
Closed Loop
Yes
AC Line Regenerative
No
Operator Controls
Keypad Included
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Input Range Voltage (AC)
216-264 VAC
Max Frequency
3,000 Hz
Dynamic Braking Trans
Included
Depth
8.9 "
Width
2.4 "
Height
12.7 "
Net Weight
4.6 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved