SP0401-EZ-LED
Control Techniques Drives, Unidrive SP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SP0401-EZ-LED

Control Techniques Drives, Unidrive SP Series
In stock
Item Number
SP0401-EZ-LED
MFG Item Number
SP0401-EZ-LED
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Unidrive SP Series
Item #
SP0401-EZ-LED
Unidrive SP w/ LED Keypad, 460Vac,

Unidrive SP Series Information

  • Universal AC Drive
  • Open/Closed Loop & Servo
  • 1 to 1000hp
  • 200V ‑ 690V, 3‑Phase
  • NEMA 4X (IP66)
Drive application areas are very diverse in terms of control and power requirements. Already established as the Benchmark in terms of applications flexibility, the Unidrive SP now adds power flexibility to become the Benchmark in large drives.
  • Universal motor control ‑induction, servo & synchronous
  • World class reliability assured by design
  • Active front end control mode for harmonic elimination and regeneration
  • PLC elimination with scalable programmability through option modules
  • World standard field bus connectivity options
  • Onboard dynamic braking control
  • Onboard optional dynamic braking resistor
  • Onboard EMC filter
  • Worldwide certification including CE & UL

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SP0401-EZ-LED
Item Number SP0401-EZ-LED
Manufacturer Control Techniques
Product Series Unidrive SP
Family Series Control Techniques Drives, Unidrive SP Series
Input Phase 3
HP (Constant Torque Rating) 0.5 hp
HP (Variable Torque Rating) 0.5 hp
Amps (Constant Torque Rating) 2 A
Amps (Variable Torque Rating) 1.3 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop Yes
AC Line Regenerative No
Operator Controls Keypad Included
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 216-264 VAC
Max Frequency 3,000 Hz
Dynamic Braking Trans Included
Depth 8.9 "
Width 2.4 "
Height 12.7 "
Net Weight 4.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved