SP3403-EZ-LCD
Control Techniques Drives, Unidrive SP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SP3403-EZ-LCD

Control Techniques Drives, Unidrive SP Series
In stock
Item Number
SP3403-EZ-LCD
MFG Item Number
SP3403-EZ-LCD
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Unidrive SP Series
Item #
SP3403-EZ-LCD
Unidrive SP w/ LCD Keypad, 460Vac,

Unidrive SP Series Information

  • Universal AC Drive
  • Open/Closed Loop & Servo
  • 1 to 1000hp
  • 200V ‑ 690V, 3‑Phase
  • NEMA 4X (IP66)
Drive application areas are very diverse in terms of control and power requirements. Already established as the Benchmark in terms of applications flexibility, the Unidrive SP now adds power flexibility to become the Benchmark in large drives.
  • Universal motor control ‑induction, servo & synchronous
  • World class reliability assured by design
  • Active front end control mode for harmonic elimination and regeneration
  • PLC elimination with scalable programmability through option modules
  • World standard field bus connectivity options
  • Onboard dynamic braking control
  • Onboard optional dynamic braking resistor
  • Onboard EMC filter
  • Worldwide certification including CE & UL

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SP3403-EZ-LCD
Item Number SP3403-EZ-LCD
Manufacturer Control Techniques
Product Series Unidrive SP
Family Series Control Techniques Drives, Unidrive SP Series
Input Phase 3
HP (Constant Torque Rating) 30 hp
HP (Variable Torque Rating) 40 hp
Amps (Constant Torque Rating) 46 A
Amps (Variable Torque Rating) 56 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop Yes
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP20
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 432-528 VAC
Max Frequency 3,000 Hz
Package SP31P20
Dynamic Braking Trans Included
Comments This control panel uses a removable backlit LCD. It is hot-pluggable and supports HMI features.
Depth 10.24 "
Width 9.84 "
Height 15.32 "
Net Weight 33.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved