The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
XVM-130101-CBNS-0000
Control Techniques Motors, XV Series
In stock
Item Number
XVM-130101-CBNS-0000
MFG Item Number
XVM-130101-CBNS-0000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
XVM-130101-CBNS-0000
XV 130MM SRVOMOTO,METRIC MNTG,
IP65 Rated CE, UL, and RoHS Approved Available in Metric Flanges Brake Options 2048 Standard Encoder Resolution The XV Motor servo motor series is a high‑performance, low inertia, and high torque in a compact motor package. It offers a low cost solution with the features of a premium priced servo. Intended for higher throughputs and smaller machines, XV motors are available in 4 frame sizes: 40, 60, 80 and 130mm with speeds ranging from 2000 to 5000 rpm.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
XVM-130101-CBNS-0000
Item Number
XVM-130101-CBNS-0000
Manufacturer
Control Techniques
Product Series
XV
Family Series
Control Techniques Motors, XV Series
Power Rating (kW)
1.2 kW
Voltage
230 VAC
Rated Speed
1,000 RPM
Max Speed
2,000 RPM
Mounting Type
Flange
Encoder Type
Incremental
Constant Torque (Nm)
33.49 Nm
Peak Torque (Nm)
11.46 Nm
Peak Torque (in-oz)
4,742.4 in-oz
Constant Torque (in-oz)
1,622.4 in-oz
Constant Torque (in-lb)
101.4 in-lb
Peak Torque (in-lb)
296.4 in-lb
Brake
Yes
Shaft Seal
No
IP Rating
IP65
Approvals
CE, cURus
RoHS
Yes
Net Weight
22.47 lbs
Gross Weight
29.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved