XVM-402-TONS-0000
Control Techniques Motors, XV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XVM-402-TONS-0000

Control Techniques Motors, XV Series
In stock
Item Number
XVM-402-TONS-0000
MFG Item Number
XVM-402-TONS-0000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, XV Series
Item #
XVM-402-TONS-0000
XV 40MM SRVOMOTO,METRIC MNTG,1.4LB,

XV Series Information

  • IP65 Rated
  • CE, UL, and RoHS Approved
  • Available in Metric Flanges
  • Brake Options
  • 2048 Standard Encoder Resolution
The XV Motor servo motor series is a high‑performance, low inertia, and high torque in a compact motor package. It offers a low cost solution with the features of a premium priced servo. Intended for higher throughputs and smaller machines, XV motors are available in 4 frame sizes: 40, 60, 80 and 130mm with speeds ranging from 2000 to 5000 rpm.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XVM-402-TONS-0000
Item Number XVM-402-TONS-0000
Manufacturer Control Techniques
Product Series XV
Family Series Control Techniques Motors, XV Series
Power Rating (kW) 0.05 kW
Voltage 230 VAC
Rated Speed 3,000 RPM
Max Speed 5,000 RPM
Mounting Type Flange
Encoder Type Incremental
Constant Torque (Nm) 0.51 Nm
Peak Torque (Nm) 0.16 Nm
Peak Torque (in-oz) 72 in-oz
Constant Torque (in-oz) 22.4 in-oz
Constant Torque (in-lb) 1.4 in-lb
Peak Torque (in-lb) 4.5 in-lb
Brake No
Shaft Seal No
IP Rating IP55
Approvals CE, cURus
RoHS Yes
Net Weight 0.88 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved