101036HS
Cooper Wireway, Lay-In Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

101036HS

Cooper Wireway, Lay-In Series
In stock
Item Number
101036HS
MFG Item Number
78205147823
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Lay-In Series
Item #
101036HS
101036 HS

Lay-In Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205147823
Item Number 101036HS
Manufacturer Cooper
Product Series Lay-In
Family Series Cooper Wireway, Lay-In Series
Latching Mechanism Hinge Cover
Cover Design Quick Connect
Style Lay-In
Nominal Length 36 "
Net Weight 26.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved