101045HSLCOMBO
Cooper Wireway, Lay-In Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

101045HSLCOMBO

Cooper Wireway, Lay-In Series
In stock
Item Number
101045HSLCOMBO
MFG Item Number
78205147978
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Lay-In Series
Item #
101045HSLCOMBO
101045 HSLCOMBO

Lay-In Series Information

Specifications

Specifications
Manufacturer Part Number 78205147978
Item Number 101045HSLCOMBO
Manufacturer Cooper
Product Series Lay-In
Family Series Cooper Wireway, Lay-In Series
Latching Mechanism Hinge Cover
Cover Design Quick Connect
Style 45 Elbow
Nominal Length 45 "
Net Weight 5.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved