101048HS
Cooper Wireway, Lay-In Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

101048HS

Cooper Wireway, Lay-In Series
In stock
Item Number
101048HS
MFG Item Number
78205147824
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Lay-In Series
Item #
101048HS
101048 HS

Lay-In Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205147824
Item Number 101048HS
Manufacturer Cooper
Product Series Lay-In
Family Series Cooper Wireway, Lay-In Series
Latching Mechanism Hinge Cover
Cover Design Quick Connect
Style Lay-In
Nominal Length 48 "
Net Weight 34.9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved