10104TCS
Cooper Enclosures, Type 1 Telephone Cabinet Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10104TCS

Cooper Enclosures, Type 1 Telephone Cabinet Series
In stock
Item Number
10104TCS
MFG Item Number
78205120084
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 1 Telephone Cabinet Series
Item #
10104TCS
Enclosure, 10in.Hx10in.Wx4in.D, N1,

Type 1 Telephone Cabinet Series Information

  • Cabinet and Trim Covers are Fabricated from Code Gauge Steel
  • Conforms to NEMA standard for Type 1
  • Doors Have Either Continuous or Heavy‑Duty Butt Hinge

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205120084
Item Number 10104TCS
Manufacturer Cooper
Product Series Type 1 Telephone Cabinet
Family Series Cooper Enclosures, Type 1 Telephone Cabinet Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Handle with Tumbler Lock
Panel Included No
NEMA Rating NEMA 1
Nominal Height 10 "
Nominal Width 10 "
Nominal Depth 4 "
Approvals CSA, UL
Comments Includes Trim Cover
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved