10106-12CHSC
Cooper Enclosures, Type 12 Hinge Screw Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10106-12CHSC

Cooper Enclosures, Type 12 Hinge Screw Cover Series
In stock
Item Number
10106-12CHSC
MFG Item Number
78205170180
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 12 Hinge Screw Cover Series
Item #
10106-12CHSC
Enclosure, 10in.Hx10in.Wx6in.D, N12/13,

Type 12 Hinge Screw Cover Series Information

  • Enclosure and Door are Fabricated from (16) Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Continuous Hinge Cover Secured with Captive Screws

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205170180
Item Number 10106-12CHSC
Manufacturer Cooper
Product Series Type 12 Hinge Screw Cover
Family Series Cooper Enclosures, Type 12 Hinge Screw Cover Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Options Included Ground Stud
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 10 "
Nominal Width 10 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 9.017 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved