10106RTSCNK
Cooper Enclosures, Type 3R Screw Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10106RTSCNK

Cooper Enclosures, Type 3R Screw Cover Series
In stock
Item Number
10106RTSCNK
MFG Item Number
78205122456
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 3R Screw Cover Series
Item #
10106RTSCNK
10106 RTSC NK

Type 3R Screw Cover Series Information

  • Enclosure and Cover are Fabricated from Code Gauge Galvanized Steel for Painted or Galvanized Steel
  • Conforms to NEMA Standard for Type 3R
  • Cover is Secured by Plated Screws on the Bottom Edge of the Flange

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205122456
Item Number 10106RTSCNK
Manufacturer Cooper
Product Series Type 3R Screw Cover
Family Series Cooper Enclosures, Type 3R Screw Cover Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 3R
Nominal Height 10 "
Nominal Width 10 "
Nominal Depth 6 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 7.99 lbs
Gross Weight 7.995 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved