1084-12LC
Cooper Enclosures, Type 12 Lift-off Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1084-12LC

Cooper Enclosures, Type 12 Lift-off Cover Series
In stock
Item Number
1084-12LC
MFG Item Number
78205173060
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 12 Lift-off Cover Series
Item #
1084-12LC
Enclosure, 10in.Hx8in.Wx4in.D, N12/13,

Type 12 Lift-off Cover Series Information

  • Enclosure and Door are Fabricated from (16) Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Lift‑Off Cover is Secured by Semi Hinges and Screw Clamps

Specifications

Specifications
Manufacturer Part Number 78205173060
Item Number 1084-12LC
Manufacturer Cooper
Product Series Type 12 Lift-off Cover
Family Series Cooper Enclosures, Type 12 Lift-off Cover Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Clamps
Options Included Chain Secured Lift-Off Cover
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 10 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
Comments Semi-Hinged on One Side
Net Weight 0 lbs
Gross Weight 6.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved